Extreme 32B CL10 SD Memory Card

Order Code: ZT3523986S

£13.99 Inc VAT (20%)


Description

With the SanDisk Extreme SD UHS-I memory card save time transferring media with read speeds of up to 180MB/s powered by SanDisk QuickFlow Technology (64GB - 512GB). Pair with the SanDisk Professional PRO-READER SD and microSD to achieve maximum speeds (sold separately). With shot speeds of up to 130MB/s and UHS speed Class 3 (U3) recording, youre ready to capture high-resolution, stutter-free 4K UHD video. Plus, its built to withstand weather, water, shocks, and other less-than-ideal conditions so you can rest assured that its good to go wherever you go.

See full description
Specifications for Extreme 32B CL10 SD Memory Card
  • Write Speed
    Up to 60MB/s
  • Read Speed
    Up to 100MB/s
  • Form
    SDHC Cards
  • UHS Speed Class
    3
  • Speed Rating
    Class 10
  • UHS Bus Interface
    I
  • Capacity
    32GB
  • Product Type
    Flash Memory Cards
  • Colour
    Black
  • Video Speed Class
    30