Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Extreme Plus 64GB Uhsi CL10 Memory Card
By Sandisk
Order Code:
ZT3524078S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/extreme-plus-64gb-uhsi-cl10-memory-card/p/ZT3524078S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Extreme PLUS 64GB UHS-I U3 Class 10 Memory Card
Tags:
#BulkDiscount
Specifications
Specifications for Extreme Plus 64GB Uhsi CL10 Memory Card
Capacity
64GB
Type
Flash Memory Cards
Speed Rating
Class 10
Form
SDXC Cards
Data Transfer Rate
Up to 170MB/s
Colour
Black
Write Speed
Up to 80MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome