Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Extreme Pro 128GB Micro SDXC Class 10
By Sandisk
Order Code:
ZT3527290S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/extreme-pro-128gb-micro-sdxc-class-10/p/ZT3527290S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Extreme PRO 128GB Micro SDXC UHS-I Class 10 with Adaptor
Specifications
Technical Information
Specifications for Extreme Pro 128GB Micro SDXC Class 10
Speed Rating
Class 10
Form
Micro SDXC Cards
Capacity
128GB
Write Speed
Up to 90MB/s
Application Performance
A2
Colour
Black/Red
UHS Speed Class
3
Product Type
Flash Memory Cards
Video Speed Class
30
Data Transfer Rate
Up to 200MB/s
UHS Bus Interface
I
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome