Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Extreme Pro 256GB Uhsii Class 10 SD Card
By Sandisk
Order Code:
ZT3524191S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/extreme-pro-256gb-uhsii-class-10-sd-card/p/ZT3524191S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Extreme PRO 256GB UHS-II Class 10 SD Card
Specifications
Technical Information
Specifications for Extreme Pro 256GB Uhsii Class 10 SD Card
Write Speed
Up to 260MB/s
Data Transfer Rate
Up to 300MB/s
Form
SDXC Cards
Capacity
256GB
Type
Flash Memory Cards
Speed Rating
Class 10
UHS Speed Class
3
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome