Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Extreme Pro 32GB SDHC Uhs-I Class 10
By Sandisk
Order Code:
ZT3527308S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/extreme-pro-32gb-sdhc-uhs-i-class-10/p/ZT3527308S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Extreme PRO 32GB SDHC UHS-I Class 10 Memory Card
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Extreme Pro 32GB SDHC Uhs-I Class 10
Video Speed Class
30
UHS Speed Class
3
Data Transfer Rate
Up to 100MB/s
Capacity
32GB
Speed Rating
Class 10
Colour
Black
UHS Bus Interface
I
Form
SDHC Cards
Write Speed
Up to 90MB/s
Type
Flash Memory Cards
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome