Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Extreme Pro 64GB CFast 2.0 Memory Card
By Sandisk
Order Code:
ZT3527686S
£133.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
133.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/extreme-pro-64gb-cfast-2-0-memory-card/p/ZT3527686S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Extreme PRO 64GB CFast 2.0 Memory Card
Specifications
Specifications for Extreme Pro 64GB CFast 2.0 Memory Card
Form
Compact Flash Memory
Capacity
64GB
Write Speed
Up to 450MB/s
Data Transfer Rate
Up to 525MB/s
Type
Flash Memory Cards
Speed Rating
VPG-130
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome