Extreme Pro Microsdhc 32Gb+Sd Adapter

Order Code: ZT1522793S

£13.99 Inc VAT (20%)


Description

SanDisk Extreme Pro. Capacity: 32 GB, Flash card type: MicroSDHC, Flash memory class: Class 10, Internal memory type: UHS-I, Read speed: 100 MB/s, Write speed: 90 MB/s, UHS Speed Class: Class 3 (U3), Video Speed Class: V30. Protection features: Shock resistant, Splash proof, Temperature proof, Waterproof, Product colour: Black, Red

See full description
Specifications for Extreme Pro Microsdhc 32Gb+Sd Adapter
  • Form
    Micro Sdhc Cards
  • Type
    Flash Memory Cards
  • Dimensions
    15 x 11 x 1mm
  • Capacity
    32gB
  • Warranty
    Lifetime Limited Warranty
  • Data Transfer Rate
    Up to 100MB/s
  • Write Speed
    Up to 275MB/s
  • Speed Rating
    Class 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome