Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Max Endurance 64GB MicroSDXC + Adapter
By Sandisk
Order Code:
ZT5349204S
£20.99
Inc VAT (20%)
£21.99
4.5% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/max-endurance-64gb-microsdxc-%2B-adapter/p/ZT5349204S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk MAX Endurance 64GB Class 10 UHS-I U3 V30 MicroSDXC Memory Card and Adapter
Specifications
Specifications for Max Endurance 64GB MicroSDXC + Adapter
Data Transfer Rate
Up to 100MB/s
Capacity
64GB
Speed Rating
Class 10
Colour
White
Product Type
Flash Memory Cards
Micro SDXC Cards
Write Speed
Up to 40MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome