Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Micro SD Card 32GB with Adapter
By Sandisk
Order Code:
ZT3527204S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/micro-sd-card-32gb-with-adapter/p/ZT3527204S
Add to quotation
View all Camera Memory Cards & Readers
Description
SanDisk Micro SD Card 32GB with Adaptor
Tags:
#BulkDiscount
Specifications
Specifications for Micro SD Card 32GB with Adapter
Capacity
32GB
Colour
Black
Type
Flash Memory Cards
Form
Micro SDHC Cards
Speed Rating
Class 4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome