MobileMate UHSI USB3.0 MicroSD Reader

Order Code: ZT1538388S

£9.99 Inc VAT (20%)
£11.4913% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

MobileMate UHSI USB3.0 MicroSD Reader The MobileMateÆ USB 3.0 microSDô card reader is the easy way to quickly transfer content from your camera or droneís memory card. This compact and durable reader requires no downloads or additional software and is compatible with USB 3.0 and backwards-compatible with USB 2.0. And, with transfer speeds of up to 170MB/s, you can move what needs moving and then get going again.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MobileMate UHSI USB3.0 MicroSD Reader
  • Speed Rating
    USB 3.0
  • Type
    USB Memory Sticks
  • On Board Software
    Yes
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome