Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Ultra 64GB A1 Uhs-i U1 Class10 MicroSDXC Memory Card and Adapter
By Sandisk
Order Code:
ZT4188914S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/ultra-64gb-a1-uhs-i-u1-class10-microsdxc-memory-card-and-adapter/p/ZT4188914S
Add to quotation
View all Camera Memory Cards & Readers
Description
The SanDisk Ultra microSDXC™ UHS-I card with SD adapter gives you the freedom to shoot
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Ultra 64GB A1 Uhs-i U1 Class10 MicroSDXC Memory Card and Adapter
Weight
15.87g
Capacity
64GB
Form
Micro SDXC Cards
Speed Rating
Class 10
Type
Flash Memory Cards
Colour
Red/Grey
Data Transfer Rate
Up to 140MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome