0
1
2
3
4

RF 100mm F2.8L Macro is Usm Lens Black to IS USM & ORB

Order Code: ZT4269844S

£1,799.99 Inc VAT (20%)


Description

Canon RF 100mm F2.8L Macro IS USM Lens - Black
CANON SKU: CAN3292 Barcode: 4549292168075 MPN: 4514C005

The Canon RF 100mm F2.8L Macro IS USM Lens is a high-performance macro lens designed for Canon's RF mount mirrorless cameras. With a versatile focal length and a maximum aperture of f/2.8, this lens is ideal for capturing stunning close-up shots with incredible detail and clarity.

Featuring Canon's renowned L-series optics, the RF 100mm Macro lens delivers edge-to-edge sharpness and minimal distortion, making it perfect for macro photography, portraiture, and more. The Optical Image Stabilization (IS) technology helps to reduce camera shake, allowing you to capture sharp images even in low light conditions.

The lens also features a customizable control ring that can be used to adjust various settings such as aperture, shutter speed, and ISO, providing a seamless shooting experience. Additionally, the lens is weather-sealed for durability and protection against the elements, making it suitable for use in a variety of shooting conditions.

Whether you're a professional photographer looking to expand your macro photography capabilities or an enthusiast looking to take your close-up shots to the next level, the Canon RF 100mm F2.8L Macro IS USM Lens is a versatile and reliable option.

See full description
Specifications for RF 100mm F2.8L Macro is Usm Lens Black to IS USM & ORB
  • Focal Length
    100mm
  • Product Type
    Macro Lens
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome