0
1
2
3
4
5

Compact Digital Camera Kit Including 32GB SD Card

Order Code: ZT4190725S

£109.99 Inc VAT (20%)


Description

PRAKTICA Compact Digital Camera Kit inc 32GB SD Card
PRAKTICA SKU: PRA382 Barcode: 5055189040953 MPN: 283ARP

Features
18 megapixel CMOS sensor
8 x Optical Zoom
2.7 wide LCD screen
HD Video
Rechargeable lithium battery
ABS Plastic Body
SD Memory card storage
The PRAKTICA Compact Digital Camera 18MP 8x Optical Zoom Entry Level is the perfect camera for beginners, students Equipped with an 18 Megapixel sensor and autofocus, take detailed, clear, bright photos that bring your pictures to life. The built-in LED flash and 8x Optical Zoom allows you to effortlessly switch between close-up and distant shots whatever the time of day.


Full HD Video
Videos bring memories to life. Shooting at a high bit rate of 30FPS, you can enhance your creativity with high quality video at 1080p. Upload your videos to your social channels or store for playback.

Perfect Shot
Capture selfies or group shots with the use of face detection and a self-timer mode with 2s, 5s or 10s intervals. Use the 2.7 LCD display, red eye reduction and image stabilisation features to view your picture, adjust and then capture the perfect shot.

Charging
This pocket-size digital camera comes with a rechargeable lithium battery which can be charged through USB (cable included) Supporting memory cards from 4GB to 32GB (memory card sold separately) .

Portable Design
This camera is 98x60x25mm (LxWxH) and 113g, it's lightweight and portable for use on the go. Whether you're exploring a new city or taking pictures at work, you can easily put it in your pocket and carry it anytime. Mount to a tripod for added stability, it is great for beginners, children and teenagers.

Battery: Li-on Battery
Weight: 94g
Dimensions: 25 x 57 x 95mm
Box Contents: Camera, Li-on battery, USB Cable, User Manual, Camera pouch, Wrist Strap

See full description
Specifications for Compact Digital Camera Kit Including 32GB SD Card
  • Body Material
    ABS Plastic
  • Weight
    94g
  • Product Type
    Compact Digital Camera