EOS 850D Slr Camera Black Ef-S 18-135mm f/3.5-5.6 Is Usm Lens Kit

Order Code: ZT3292088S

£1,499.99 Inc VAT (20%)


Description

Capture your life with more creative control. Discover your creativity with a camera that inspires you. From rich, detailed 24.1MP images to stunning 4K movies, the EOS 850D lets you take control. Be creative and take control See through the lens via optical viewfinder and adjust settings with the rear control and top dial. Pair to a smart device for remote control and edit shots in-camera. Top dial Intuitively adjust creative mode settings like shutter speed and aperture. Rear dial Even more creative control, with exposure compensation or full manual adjustment. Pro quality images and movies Capture photos and 4K movies with a 24.1MP sensor using Dual Pixel CMOS AF and a refined 45 point all cross-type AF sensor plus iTR AF for precise focus and tracking. Always capture the moment Track subjects with 7 fps shooting, Eye AF in Live View, advanced iTR AF with face detection plus a Vari-Angle touchscreen to help you get every angle and never miss the action. Connect and share with ease anywhere Connect EOS 850D to a smart device via Bluetooth and Wi-Fi, edit via DPP Express for a full RAW workflow on the move, or backup images to your computer with Auto Image Sync. Small and light This lightweight and compact camera is built to be taken anywhere and with a vari-angle screen, you can shoot high and low, with confidence and flexibility.

See full description
Specifications for EOS 850D Slr Camera Black Ef-S 18-135mm f/3.5-5.6 Is Usm Lens Kit
  • Product Type
    Camera
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome