HC-VXF1 4K Camcorder 24x Optical Zoom, 3" Lcd, WiFi, Sd/Sdhc/Sdxc Compatible - Black

Order Code: ZT3291309S

£699.99 Inc VAT (20%)


Description

Take a great footage with stunning new Leica lens (25mm Wide-Angle, 24x Optical Zoom) and state-of-the-art High Precision AF. Professional functions include an EVF and Manual Ring. New Large MOS Sensor and Bright F1.8 Lens deliver excellent low light performance. Brilliant 4K Image Quality Capture excellent low-light performance with a large 1/2.5-inch sensor and bright F1.8 lens. The remarkable LEICA Dicomar lens produces the subtle nuances and shading that LEICA lenses are renowned for. These high-quality core technologies take 4K image production to the next level. Wide 25mm* and 24x Optical Zoom Lens The New 4K lens covers the range from 25mm wide-angle to 600mm tele with a 24x optical zoom achieved by a 4-Drive Lens System. The stunning wide-angle setting not only fits large groups of people and background images into narrow locations, but is also convenient for taking selfies with a rotatable LCD. * 35mm camera equivalent. Available with 4K and FHD/24p mode. For Enthusiasts and Pros Alike The Tiltable Electronic Viewfinder (EVF) lets you easily shoot in bright daylight, while contributing to proper viewing. The intuitive Manual Ring enables fast, professional-like ring operation for fine-tuning the focus, zoom, and iris. 5-Axis HYBRID O.I.S. + Uses five-axis correction to thoroughly suppress blurring all the way from wide-angle to powerful zoom shots. Adaptive O.I.S. Automatically optimizes the O.I.S. effectiveness by adjusting the O.I.S. mechanical control to various shooting positions, conditions, and user characteristics. Ball O.I.S. System Reduces wear on the drive section, and greatly improves correction for small-amplitude hand-shake. Level Shot Function Automatically detects and corrects the tilting of captured images. 4K High-Precision AF Enjoy high-speed, excellent tracking performance and stability. With Custom AF, you can also choose from three focus modes. Active Contrast Automatically equalizes the gradation in response to the brightness distribution within the image. 4K Cropping When shooting in 4K, your subjects stay framed, without blurring, because you can edit the images in the camera and save them in Full-HD. Cinema Like Effect Allows Dolly Zoom and other professional-like shooting techniques used in cinema films.

See full description
Specifications for HC-VXF1 4K Camcorder 24x Optical Zoom, 3" Lcd, WiFi, Sd/Sdhc/Sdxc Compatible - Black
  • Colour
    Black
  • Product Type
    Camcorder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome