0
1
2
3
4
5

Instax Mini 99 Instant Camera with 20 Shot Film Pack - Black

Order Code: ZT4273299S

£219.99 Inc VAT (20%)


Description

Fujifilm Instax Mini 99 Instant Camera with 20 Shot Film Pack
FUJIFILM SKU: FUJ2225 Barcode: 5055189040823 MPN: 16823519+2PK

Features
Print size: 62 x 46 mm
Print on Fujifilm Instant Colour Film
Rechargeable Lithium-ion battery
Colour effect and brightness control
Landscape/Normal/Macro modes
The Fujifilm Instax Mini 99 Instant Camera updates the design and functions of mini 90 with greater colour effect controls. The classic design allows greater analogue operability with 2 mode dials (colour effect and brightness control) and a lens dial (which can change the Landscape/Normal/Macro) .

Color Effect Control
Twist the Color Effect Dial and youve got six stunning analog color effects to fuel your creative freedom (all powered by color-changing LEDs located in the four corners inside the camera) .

Brightness control
Use the Brightness Control Dial to choose from five levels of brightness. Combine this with Color Effects, Double Exposure and more.

Vignette Mode
Manually adjust the lens to reduce peripheral light, creating a more artistic feel in your photos! When you slide the "Manual vignette switch", the blades inside the lens will protrude. The vignette function will be applied by shooting as is.

Bulb Mode
Press and hold the shutter button to keep it open (for up to 10 seconds) and take pictures at night or of light trails.

Indoor Mode
Bring lightness to dark interior shots with Indoor Mode; beautifully capturing the subject and background in focus.

Sports Mode
This mode reduces blur when subjects are moving.

Double Exposure
Press the shutter twice to create pictures where images overlap on a single photo.

Landscape/Macro Mode
Use Landscape Mode for a sharp picture when your subject is more than 3 m away. Macro Mode, on the other hand, allows for clear pictures of subjects 30 to 60 cm away.
Change modes by simply turning the lens ring.

Photo picture size: 62 mm 46 mm
Lens: Retractable lens, 2 components, 2 elements, f = 60 mm, 1:12.7
Automatic flash
Self-timer
Rechargeable Lithium-ion battery
Dimensions: 103.5 mm 117.5 mm 60.0 mm
Weight: 340g

See full description
Specifications for Instax Mini 99 Instant Camera with 20 Shot Film Pack - Black
  • Weight
    340g
  • Product Type
    Instant Camera
  • Colour
    Black
  • Print Size
    62 x 46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome