0
1
2
3
4

Instax Pal Digital Camera - GEM Black

Order Code: ZT4190708S

£129.99 Inc VAT (20%)


Description

Fujifilm Instax PAL Digital Camera - Gem Black
FUJIFILM SKU: FUJ2189 Barcode: 4547410520194 MPN: 16812584

Features
Pocket-sized digital camera
Print directly to INSTAX Link printers
Connects wirelessly to smartphones via Bluetooth
Built-in wide-angle lens
Holds up to 50 photos at a time
The one and only Fujifilm Instax PAL Digital Camera is a super small digital camera eager to capture small, spontaneous moments. With a built-in wide-angle lens, you get more of what you love: more landscape, more friends, more fun.

Although this camera is pocket friendly, with a choice of five exciting colours (Gem Black, Milky White, Powder Pink, Pistachio Green, and Lavender Blue) , the INSTAX Pal wont be spending much time tucked away. Instead, record your personalised pre-shutter sounds via the app for some friendly, pose-readying encouragement before snapping away. Think "Spin around! Dance. Smile. High fives!". Then get to grips with the multi-use detachable ring for a better view, an easier hold and the ultimate self-timer stand.

Dont want to miss any of the action? Buddy up to the INSTAX Pal smartphone app and enjoy some remote shooting. As well as being in the frame yourself, you can action Interval Shooting, which lets you snap fast-paced digital INSTAX images in sequences of 3, 6, 11 or 21.

When youre ready for the big reveal, transfer your images (theres space on the camera for 50 at a time) to your smartphone using Bluetooth, then head to the built-in camera roll on the app. Once theyve arrived, you get to do your thing add one of 18 photo-tastic filters, include some text and decorate with stickers, you can even choose the photo size mini, SQUARE or WIDE. All before printing off via an INSTAX Link printer. Or print directly from camera to an INSTAX Link printer for a super, spine-tingling surprise.

But, thats not all. INSTAX Animation automatically turns your adventures into animations. Perfect for viewing in-app, or printing as a scannable QR code that reveals your animation, digitally, for twice the wow factor a joy to hold, and a joy to share online.

See full description
Specifications for Instax Pal Digital Camera - GEM Black
  • Product Type
    Digital Camera
  • Colour
    Gem Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome