PowerShot SX70 Hs 20.3MP 65x Zoom Bridge Camera, 32GB Sd Card & Case - Black

Order Code: ZT3291606S

£719.99 Inc VAT (20%)


Description

Capture special moments in stunning style with the Canon PowerShot SX70 HS 20.3MP 65x Zoom Bridge Camera, 32GB SD Card & Case , the top of Canons bridge range, with DSLR looks and cutting-edge tech. Bridge camera with DSLR looks and versatile functionality Premium, 65x zoom all-in-one camera combining DSLR looks and style with versatile, cutting-edge features. Expand shooting possibilities with support for images in RAW, 4K video, Bluetooth and Wi-Fi as well as Remote Live View. DSLR looks, fixed-lens tech All-in-one with the looks of a DSLR and the weight and flexibility of a fixed-lens camera. Capture everything from distant details to macro shots without lens changes. 65x optical zoom Capture distant scenes from afar without losing quality. Conversely, 0cm macro mode captures minute detail invisible to the human eye. 4K and RAW formats Access professional editing techniques with stills in RAW or compact RAW format. Fast, accurate autofocus The PowerShot SX70 HSs reliable autofocus makes separating background and foreground easy. Continuous autofocus option to capture fleeting moments in detail. Extensive connectivity Back up images immediately using the Auto Image Transfer function. Remote Live View allows you to shoot, see the cameras view and access settings via a mobile.

See full description
Specifications for PowerShot SX70 Hs 20.3MP 65x Zoom Bridge Camera, 32GB Sd Card & Case - Black
  • Colour
    Black
  • Product Type
    Bridge Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome