Meet the Canon RF 16mm F2.8 STM Lens. Its the ultimate affordable EOS R-series lens for vlogging and more. Designed for vloggers and creative content makers For crisp, clear ultra-wide views this lightweight and super compact full frame 16mm prime will transform your images and videos, inspiring creativity at every opportunity from landscapes to architecture and even astrophotography. Can you afford not to have one? Ultra-wide view to capture all the detail At 16mm, the RF 16mm F2.8 STMs full-frame focal length is ultra-wide, offering optimum vlogging potential and great creative opportunities for content creators shooting interiors and big views. Smooth and quiet STM motor, perfect for video The STM lens motor offers refined, quiet focusing and great smoothness. It is fast for photo, and provides that stunning cinematic look for video, too. Fast f/2.8 circular aperture The RF 16mm F2.8 STM has a fast f/2.8 aperture, delivering smooth, soft bokeh and highlights, great for landscapes with lots of foreground, as well as depth-of-field control when you want to vlog. Superb image quality The RF 16mm F2.8 STM features nine lens elements in seven groups with a single PMo aspheric lens for excellent colour rendition and crisp, contrasty images great for architecture and travel. Get closer in crop mode When shooting in crop mode, the RF 16mm F2.8 STM becomes a 25.6mm wide-angle effectively a second lens making it ideal for content creators seeking more options. A beautifully small, light, take anywhere lens The RF 16mm F2.8 STM weighs only 165g and measures just 40.1mm1 in length, so you can leave it on your camera all day or pack it in your kitbag and take it out for spontaneous creative moments.