Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Cameras & Camcorders
Steel Straps TX30 570MM 1P B093384
By AXIS
Order Code:
ZT1492873S
£61.99
each
Inc VAT (20%)
£309.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Currently unavailable
Unavailable
GBP
309.95
https://www.zoro.co.uk/shop/computers-and-electronics/cameras-and-camcorders/steel-straps-tx30-570mm-1p-b093384/p/ZT1492873S
Add to quotation
View all Cameras & Camcorders
Description
Axis Steel Straps Tx30 570mm 1p Pair
Specifications
Specifications for Steel Straps TX30 570MM 1P B093384
Length
570mm
Material
Steel
Product Type
Straps