Tapo Outdoor Security WiFi Camera White with Ultra HD Night Vision and Motion Detection

Tapo Outdoor Security WiFi Camera White with Ultra HD Night Vision and Motion Detection

Order Code: ZT2123749S

£64.99 Inc VAT (20%)


Description

TP Link Tapo Outdoor Security WiFi Camera White with Ultra HD Night Vision and Motion Detection Protect You Day and Night
Tapo C320WS is a full-featured weatherproof security camera that you can access from anywhere. Receive instant notifications when the motion is detected. The automatic siren system will trigger sound as alarm to frighten away unwanted visitors. The Tapo camera always protects what you love most.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tapo Outdoor Security WiFi Camera White with Ultra HD Night Vision and Motion Detection
  • Depth
    103.4mm
  • Type
    Ip Security Camera
  • Height
    64.3mm
  • Width
    142.3mm
  • Power
    Mains Powered
  • Suitable For
    Outdoor Use
  • Colour
    Black/White
  • Connection
    Wired/Wireless
  • Night Function
    Yes
  • Resolution
    2560x1440

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome