KODAK SKU: KOD843 Barcode: 3760265542466 MPN: L69
Features
Mono Digital Voice Recorder
Compact, lightweight design
WAV/MP3 formats
Hands-free recording functions
8GB internal memory with a recording capacity of 581 hours
The compact design and intuitive operation of the Kodak VRC250 Digital Voice Recorder is your convenient every day option for instantly recording quality audio in WAV/MP3 formats. Its lithium battery and hands-free recording functions makes it suitable for all needs and is good for recording brief ideas as well as several hours of interview taken in any location. Its many advantages include its loudspeaker and its Plug & Play technology making it easy for you to listen to and take full advantage of your saved recordings.
Optimised functionality
Its integrated lithium battery gives it 20 hours of autonomy and its 8GB internal memory has a recording capacity of 581 hours offering you uninterrupted use. Whether it's to keep track of your ideas or to avoid tedious note-taking in situations where there is no time for deadlocks, the VRC250 has very useful features such as voice-activated recording or automatic recording mode to keep listening in all circumstances.
Full Connectivity
Plug & Play technology will allow you not only to easily transfer your recordings to any computer, but also to download music so you can use it as an MP3 player! Finally, it is also fitted with a loudspeaker and two 3.5 mm mini-jack sockets for stereo input and output, giving you the comfort of listening to your recordings again, with or without the included headphones, and for connecting an external microphone for optimised sound capture.