X-S10 Mirrorless Camera with 16-80mm f/4 R Ois Wr Xf Lens - Black

Order Code: ZT3292143S

£1,699.99 Inc VAT (20%)


Description

The Fujifilm X-S10 Mirrorless Camera is a compact mirrorless camera body thats packed with cutting-edge technologies to bring out your best as a photographer. The portability and power of this camera will let you connect with your subjects like never before. The FUJIFILM X-S10 helps unleash your creativity to its fullest extent. Perfect Color to Define Your Photographic Style A legacy in color science is at the root of any image you set out to create. Developed from knowledge and technologies accumulated over 85 years, Fujifilms Film Simulations produce superb depth, saturation, and tonality that need little-to-no enhancement. Creative Filters In addition to using Film Simulations, X-S10 also has 13 Filter options for you to add creative looks. Choose from Toy Camera, High Key, Dynamic Tone and many more to help your photography stand apart from the crowd. Lightweight Body X-S10s small, compact frame is designed to lighten the load on both your mind and your body, letting you explore your surroundings more freely and allowing you to, literally, take your photography further. It may weigh just 465g (16.4oz) , but it doesnt compromise on build quality or high-end features. The lighter load simply leaves you with more energy to make one more photo, or have more space to carry another lens, giving you a chance to take your photography to new places. Dependable Autofocus With lightning-fast, accurate, and tenacious low-light autofocus, even the most fleeting of subjects are yours to photograph, so theres nothing to get in the way of your creativity. Able to acquire focus in just 0.02 sec, advanced Face and Eye Detection AF means your portraits come in crystal clear and fast-moving subjects are easy to keep sharp consistently with Tracking AF. Even in dimly lit interiors or night-time scenes, theres no stopping you. Uncompromising Image Quality Within its compact body, X-S10 is equipped with a high-performance, five-axis In-Body Image Stabilization (IBIS) unit, which provides vibration reduction for those times you need it most. This high-performance gyroscope and accelerometer help to steady camera shake, allowing for sharper images. This means you can hand-hold the camera at shutter speeds up to six times slower than normal for still images or use it to help create smooth footage in video. Additionally, X-S10s IBIS also synchronizes with Optical Image Stabilization (OIS) system lenses to deliver powerful and reliable image stabilization performance. Customize it to Suit Your Needs Offering full customization and adapting flawlessly to your style of photography, X-S10 lets you work faster, smarter, and more instinctively. Dedicated Function Settings let you recall frequently used menu items with a single push. You can also store your favorite settings to one of the mode dials four custom positions, allowing you to instantly switch between the most appropriate setup for the subject in your frame. High-Speed Continuous Framing With fast-moving subjects, keeping up with the action is totally possible between X-S10s 8 frames per second mechanical shutter or its Electronic Shutter (ES) which can make images at approximately 20 frames per second. For those moments that simply cannot be missed, ES can achieve up to 30 frames per second with a slight crop to the view. Turn Everyday Life into Dramatic Movies With its high-resolution 4K output that is oversampled from pure 6K data, easy to use recording modes, and intuitive controls, FUJIFILM X-S10 lets you record beautifully detailed and natural-looking footage to create high-quality, professional movies. You can even switch to Full HD mode and record at 240fps, to achieve a 10x slow-motion effect for those times where every part of the action needs to be seen. Enjoy X Mount Lenses As an X Mount camera, X-S10 is backed up by a broad family of lenses to expand your image making possibilities. Fujifilms X Mount lens range features more than 35 different optics covering focal lengths from 8mm to 800mm*. Every lens is designed to combine incredible optical performance with a priority on optimizing for a size and weight thats easy to manage whether youre making stills or recording video.*35mm equivalent of 12mm to 1200mm. 1200mm achievable when using XF2X TC WR Teleconverter. Instantly Share Your Stories Connect with Bluetooth or Wi-Fi to easily send images to your smartphone and upload your favorite photos directly to social networking sites or instantly print and share your best images by linking up with a compatible instax printer.

See full description
Specifications for X-S10 Mirrorless Camera with 16-80mm f/4 R Ois Wr Xf Lens - Black
  • Colour
    Black
  • Product Type
    Mirrorless Camera