X-S20 Mirrorless Digital Camera Body Only - Black

Order Code: ZT3290939S

£1,399.99 Inc VAT (20%)


Description

Take the Fujifilm X-S20 Mirrorless Digital Camera to the edge of the Earth and back. A lightweight camera when you need it, that disappears into your backpack when you dont. Compact and lightweight, X-S20 wont take up much room in your bagits small footprint makes a big impact. The X-S20 features a large and easy-to-hold grip, which is a feature of the X-S series, as well as a large battery NP-W235 and a five-axis in-body image stabilization (IBIS) system that provides up to 7.0 stops of compensation. Despite this, the camera body only weighs 491g. Back-illuminated 26.1MP X-Trans CMOS 4 The X-S20 features a back-illuminated "X-Trans CMOS 4 sensor. Boasting a 26.1 MP resolution, X-S20 can chronicle your most extraordinary adventures and everyday moments with a unique filter array that controls moir and false colors for an image that will help you share your true creative vision. The back-illuminated design works to enhance image quality while minimizing noise. Film Simulation 19 Film Simulation modes inside of X-S20 replicate the analog look of the classic photographic film stocks developed by Fujifilm for over 85 years. Reproduce the classic colors and tones that Fujifilm are known for, or add an artistic flair that will Build Your Legacy. Large Battery in a Compact Body X-S20 wont stop working in the middle of your next venture; the battery capacity has increased by more than two folds from 325 to 750 frames compared to the X-S10. Need a battery that will last all day? Throw X-S20 into economy mode and increase the battery life to 800 frames. Updated AF algorithm X-S20 incorporates an improved auto-focus prediction algorithm, enabling stable focusing even when recording continuously moving subjects. Auto-focus improvements are most notable in Zone AF and tricky low-contrast situations. Subject-detection autofocus X-Processor 5 features subject-detection AF that is built using Deep-Learning AI Technology. In addition to providing incredible AF tracking and detection for human faces and eyes, X-S20 can now also automatically detect and track a broad range of subjects, which include animals, birds, cars, motorcycles, bicycles, airplanes, trains, insects and drones. This allows photographers to concentrate on composition and creativity, confident that X-S20 will track focus accurately. 7 stops of image stabilization X-S20 allows for comfortable hand-held shooting even in dark conditions, perfect for those bouts of midnight inspiration. With a 5-axis in-body image stabilization system, X-S20 offers up to seven stops of image stabiliaztion for steady images and video. 6K Video Recording X-S20 has advanced video performance in a compact, lightweight body, enabling you to create stunning movies up to 6.2K internally at 30P in 4:2:2 10-bit color. Combine that with 4K/60P video and 1080/240P high-speed video; youre the director now. RAW output via HDMI Shoot like a pro by combining X-S20 with an ATOMOS HDMImonitor-recorder to record RAW video output as 12-bit Apple ProRes RAW at resolutions up to 6.2K, 29.97fps. Combined with Blackmagic Design Video Assist 12G, RAW video output from the camera can be recorded as Blackmagic RAW at resolutions up to 6.2K, 29.97fps. Support for FUJIFILM XApp The X-S20 works with the new "FUJIFILM XApp, which extends the support for your photograhic activity.The Images in the camera can be wirelessly transferred and viewed on a smartphone device, and the X-S20 can be operated remotely from the app.

See full description
Specifications for X-S20 Mirrorless Digital Camera Body Only - Black
  • Colour
    Black
  • Weight
    491g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome