Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
CCTV & Surveillance
2000 Lumen Floodlight Camera
By Yale Locks
Order Code:
ZT5144181S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/cctv-and-surveillance/2000-lumen-floodlight-camera/p/ZT5144181S
Add to quotation
View all CCTV & Surveillance
Description
Yale Floodlight Camera - 2000 Lumen Floodlight; 1080 FHD Camera; IP 65 Rated; 110 dB Siren
Specifications
Specifications for 2000 Lumen Floodlight Camera
Product Type
Home Security
Siren
110dBA
Indoor/Outdoor Use
Indoor
Ingress Protection Rating
IP65
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome