Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
CCTV & Surveillance
C120 Indoor Outdoor Security WiFi Camera
By TP
Order Code:
ZT4781560S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/computers-and-electronics/cctv-and-surveillance/c120-indoor-outdoor-security-wifi-camera/p/ZT4781560S
Add to quotation
View all CCTV & Surveillance
Description
TP-Link C120 Indoor Outdoor Home Security Wi-Fi Camera
Specifications
Specifications for C120 Indoor Outdoor Security WiFi Camera
Type
CCTV Cameras
Night Function
Yes
Colour
White/Black
Power
DC Power Adapter
Resolution
2K QHD 4MP (2560 x 1440)
Connection Type
Wired/Wireless
Suitable For
Indoor/Outdoor
Audio
Two Way Audio
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome