Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
CCTV & Surveillance
Outdoor Contact Sync Alarm Range
By Yale Locks
Order Code:
ZT5144240S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/computers-and-electronics/cctv-and-surveillance/outdoor-contact-sync-alarm-range/p/ZT5144240S
Add to quotation
View all CCTV & Surveillance
Description
Yale Outdoor Contact - IP66 Rating; 200m Range; Sync Alarm Range
Specifications
Specifications for Outdoor Contact Sync Alarm Range
Product Type
Home Security
Colour
Black
Indoor/Outdoor Use
Outdoor
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome