Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
CCTV & Surveillance
Tapo C425 Smart Bullet Security Camera
By TP
Order Code:
ZT4781623S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/computers-and-electronics/cctv-and-surveillance/tapo-c425-smart-bullet-security-camera/p/ZT4781623S
Add to quotation
View all CCTV & Surveillance
Description
TP-Link Tapo C425 Smart Wire-Free Bullet IP Security Camera
Specifications
Technical Information
Specifications for Tapo C425 Smart Bullet Security Camera
Resolution
2K QHD 4MP (2560 x 1440)
Power
AC Power Adapter
Weight
235g
Connection Type
Wireless
Audio
Two Way Audio
Product Type
CCTV Cameras
Night Function
Yes
Colour
White
Suitable For
Outdoor Use
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome