Tapo Outdoor Pan/Tilt Security Wi-Fi Camera

Order Code: ZT3455772S

£99.99 Inc VAT (20%)


Description

TP-Link Tapo Outdoor Pan/Tilt Security Wi-Fi Camera. Type: IP security camera, Placement supported: Indoor & outdoor, Connectivity technology: Wireless. Mounting type: Ceiling, Product colour: Black, White, Form factor: Dome. Lens viewing angle, horizontal: 360°, Lens viewing angle, vertical: 130°. Sensor type: CMOS, Optical sensor size: 25.4/3 mm (1/3") Fixed focal length: 3.18 mm

Specifications for Tapo Outdoor Pan/Tilt Security Wi-Fi Camera
  • Type
    CCTV Cameras
  • Night Function
    Yes
  • Colour
    White
  • Suitable For
    Outdoor Use
  • Connection Type
    Wired/Wireless
  • Resolution
    2K QHD (2560x1440)
  • Power
    DC Power Adapter
  • Audio
    Two Way Audio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome