Tapo Outdoor Pan/Tilt Security WiFi Camera - Tapo C500

Order Code: ZT3455763S

£92.99 Inc VAT (20%)


Description

TP-Link Tapo Outdoor Pan/Tilt Security WiFi Camera. Type: IP security camera, Placement supported: Outdoor, Connectivity technology: Wireless. Mounting type: Ceiling, Product colour: Black, White, Form factor: Dome. Lens viewing angle, horizontal: 360°, Lens viewing angle, vertical: 130°. Optical sensor size: 25.4/3 mm (1/3") Night vision distance: 30 m, LED type: IR, Infra-red wavelength: 850 nm

Specifications for Tapo Outdoor Pan/Tilt Security WiFi Camera - Tapo C500
  • Mounting Type
    Ceiling
  • Product Type
    IP Security Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome