TIMEMOTO Time And Attendance Recording Device, TM-626, Fingerprint, RFID, PIN

Order Code: ZT2741433S

£899.99 Inc VAT (20%)


Description

TIMEMOTO time and attendance recording device, TM-626, fingerprint, RFID, PIN. Supplied = assembled. Height = 215 mm. Width = 99.5 mm. Depth = 44.3 mm. Housing material = plastic. Colour = black. Weight = 0.47 kg. Fittings = fingerprint, RFID, PIN. Product type = time and attendance recording devices. Identification by means of fingerprint, RFID and PIN. Complete time recording system: terminal and cloud free plan for up to 10 users, 3 months of data storage, mobile app. Up to 200 users/10000 time entries. Fast authentication. Connection using USB host, Ethernet (LAN) and WiFi connection. Buttons with good haptics. 2.8'' TFT colour display. The time and attendance recording system provides efficient and reliable attendance recording for companies with up to 200 employees. Compliant with the EU General Data Protection Regulation (GDPR) Equipped with a 2.8'' TFT colour display, 1 GHz dual-core processor and an integrated RFID reader. Records and calculates working hours or project time, overtime and absences. (TM Cloud Plus, TM PC Plus Software) Connection using WiFi, Ethernet (LAN) or USB host. Mains connection: AC adapter (110 - 240 V) Output: 12 V/1.5 A Dimensions: HxWxD 215 x 99.5 x 44.3 mm Included in delivery: time and attendance recording device, power supply, 5 RFID ID cards, mechanism for wall mounting.

See full description
Specifications for TIMEMOTO Time And Attendance Recording Device, TM-626, Fingerprint, RFID, PIN
  • Colour
    Black
  • Product Type
    Time and Attendance Recording Devices
  • Supplied
    Assembled
  • Height
    215mm
  • Width
    99.5mm
  • Housing Material
    Plastic
  • Weight
    0.47kg
  • Fittings
    Fingerprint, RFID, PIN
  • Depth
    44.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome