Pocket Discoflex for 3.5'' Disks A4, Pack of 5

Order Code: ZT2659827S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Durable Discoflex disc case comes with welded pockets including lettering signs. Made of plastic. Universal holes. A4 disk pocket with multi-punching and identification labels. For 4-inch by 3.5-inch disks. Ideal for daily use. Available in transparent colour. Measures 210 mm width by 297 mm height.

Specifications for Pocket Discoflex for 3.5'' Disks A4, Pack of 5
  • Size
    A4
  • Colour
    Transparent
  • Product Type
    Disc Case
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome