Self Adhesive Cd/dvd Pocket Sleeve, 10 Pack, Clear

Order Code: ZT2659792S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Adhesive low profile transparent pocket wallets with secure flap. Keep your CD and DVD collection protected and accessible with our easy to use sleeves.

Our pockets are designed in Germany and built to a high standard from premium quality plastics and undergo strict quality control. They are crystal clear and built to last.

Dimensions: 127 x 127 mm

See full description
Specifications for Self Adhesive Cd/dvd Pocket Sleeve, 10 Pack, Clear
  • Size
    CD/DVD Pockets
  • Pack Quantity
    10
  • Material
    Plastic
  • Product Type
    CD/DVD Pocket Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome