Abs 1.75mm 1kg

Order Code: ZT1745821S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Verbatim ABS 1.75MM 1KG
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Abs 1.75mm 1kg
  • Material
    ABS
  • Diameter
    1.75mm
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome