Abs 2.85mm Black 1kg

Order Code: ZT1745907S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Verbatim ABS 2.85MM BLACK 1KG
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Abs 2.85mm Black 1kg
  • Material
    ABS
  • Diameter
    2.85mm
  • Colour
    Black
  • Weight
    1kg