Black Mobile Blu-ray Rewriter USB 3.0 43890

Order Code: ZT1551968S

£109.99 Inc VAT (20%)


Description

Blu-ray discs are fast becoming known as the best products to archive valuable data on, with their 'future-proof' format, wide range compatibility, high capacity and long product life when compared to HDD's and magnetic tapes. This external Blu-ray writer is ideal if you own a notebook or ultrabook without an internal one. The slim design is ideal for saving space in your workstation, and it is powered via USB - no power adapter is needed.
Verbatim External Blu-ray Writer
Slim design based on aluminium enclosure
Ideal for use with a notebook or ultrabook
Fully compliant with MDISC archiving technology
Powered via USB port - Via USB Y Cable or extra external power supply
Includes Nero Burn & Archive software

See full description
Specifications for Black Mobile Blu-ray Rewriter USB 3.0 43890
  • MFR Part No.
    VM43890

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome