Cd-R Crystal 700MB Slim Case (Pack of 25) 43322

Order Code: ZT1551801S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

These CD-R discs are compatible with a wide range of devices, making them ideal for wide distribution of photos, music or other data. Because they can only be written to once and have superior resistance to deterioration, they're ideal for secure, unalterable archive storage. Each disc in this pack of 25 comes with a plastic slim case for presentation and protection.
52x speed CD-R (Recordable) with 700MB capacity
Recordable: write once, read repeatedly
52x write speed: write a full CD in just 90 seconds
Wide inkjet printable disk surface
Secure, highly compatible discs that can last up to 100 years
Pack of 25

See full description
Specifications for Cd-R Crystal 700MB Slim Case (Pack of 25) 43322
  • Pack Quantity
    20
  • MFR Part No.
    VM43439
  • Type
    Cd-R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome