Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
CDs and DVDs
DVD+RW 4.7GB 120MIN 4X Spindle (Pk-10)
By Verbatim
Order Code:
ZT1071606X
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.78
5%
10 - 19
£9.26
10%
20 +
£8.75
15%
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/computers-and-electronics/cds-and-dvds/dvd%2Brw-4-7gb-120min-4x-spindle-pk-10/p/ZT1071606X
Add to quotation
Schedule an order and save 5%
View all CDs and DVDs
Description
DVD+RW
DVD+RW matt silver. Capacity 4.7GB. Speed 4x. Can be overwritten 1000 times.
Tags:
#BulkDiscount
Specifications
Specifications for DVD+RW 4.7GB 120MIN 4X Spindle (Pk-10)
Type
DVD+RW
Write Speed
4x
Pack Quantity
10
MFR Part No.
VM34887
Data Storage Capacity
4.7GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome