Dvd-R 16x Branded Silver Spindle of 10 Discs - 43523

Order Code: ZT1551744S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

You can record on them just like normal DVDs. When finished, place them in a compatible inkjet printer and you can create an eye-catching colour label by printing directly on the disc. Premium materials ensure these discs last longer, ideal for archive data storage. This economical pack comes mounted on a spindle for large volume storage.
16x speed DVD-R (Recordable) with 4.7GB capacity
Recordable: write once, read repeatedly
16x write speed: write a full DVD in just 4 minutes
Secure, highly compatible discs that can last up to 100 years
Premium recording layer for extended reliability
Pack of 10

See full description
Specifications for Dvd-R 16x Branded Silver Spindle of 10 Discs - 43523
  • Pack Quantity
    10
  • MFR Part No.
    VM35235
  • Type
    Dvd-R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome