Dvd-R Colour Slim Case 4.7GB (Pack of 25) 43522

Order Code: ZT1551793S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Perfect for sharing computer data, home videos, photos and music, these DVD-Rs use high quality materials to improve their resistance to heat and chemical deterioration, making them ideal for longer-term data storage. The matt silver surface can be written on with a CD/DVD marker pen.
16x speed DVD-R (Recordable) with 4.7GB capacity
Recordable: write once, read repeatedly
16x write speed: write a full DVD in just 4 minutes
Secure, highly compatible discs that can last up to 100 years
Premium recording layer for extended reliability
Pack of 25

See full description
Specifications for Dvd-R Colour Slim Case 4.7GB (Pack of 25) 43522
  • Pack Quantity
    25
  • MFR Part No.
    VM43522
  • Type
    Dvd-R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome