Dvd-R Non-Printable Jewel Case 16x 4.7GB (Pack of 5) 43557

Order Code: ZT1551721S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

You can record on them just like normal DVDs. Premium materials ensure these discs last longer, ideal for archive data storage. This economical pack comes mounted on a spindle for large volume storage. Individually wrapped and AZO coated for resistance to UV light for increased protection and reliability.
16x speed DVD-R (Recordable) with 4.7GB capacity
Recordable: write once, read repeatedly
16x write speed: write a full DVD in just 4 minutes
Premium recording layer for extended reliability
Includes sturdy jewel cases for protection
Individually wrapped
AZO coated for resistance to UV light for increased protection and reliability
Pack of 5

See full description
Specifications for Dvd-R Non-Printable Jewel Case 16x 4.7GB (Pack of 5) 43557
  • Pack Quantity
    5
  • MFR Part No.
    VM35570
  • Type
    DVD-R