Dvd-Rw 4x Non-Printable 4x 4.7GB (Pack of 25) 43639

Order Code: ZT1551718S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.595%


Description

You can record and re-record on these high capacity DVD-RW discs from Verbatim. Ideal for backing up files, storing music or creating home videos, you can store up to 4.7GB of data on one DVD disc. These discs are re-useable so if you no longer need to keep the data, simply erase it and re-write new data via your computer. This pack of 25 discs is supplied on a spindle.
4x speed DVD-RW (Re-writable) with 4.7GB capacity
4x write speed: write a full DVD in just 4 minutes
Matt silver surface for adding a title with marker
Premium recording layer for extended reliability
High capacity spindle storage
Pack of 25

See full description
Specifications for Dvd-Rw 4x Non-Printable 4x 4.7GB (Pack of 25) 43639
  • Pack Quantity
    25
  • MFR Part No.
    VM36393
  • Type
    Dvd-Rw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome