M-Disc Blu-ray Bd-R 25 GB 4x Printable Spindle (Pack of 10) 43825

Order Code: ZT1551784S

£46.99 Inc VAT (20%)


Description

The revolutionary M-Disc is a format designed to last centuries, making it perfect for reliable lifetime archiving. Unlike traditional disc formats, these Blu-ray M-Discs have an expected mean lifetime of 1,332 years - ideal for family photos, videos or important business data. They can be written to and read by most current Blu-ray drives.
Archival recordable Blu-ray disc: designed to last at least hundreds of years
M-Disc BD-R (Recordable): write once, read many times
Durable M-Disc recording layer resists light, temperature and humidity for centuries
Can be written to and read by most modern Blu-ray drives
Printable surface for compatible inkjet printers
Recording speed: 4x
Supplied on a spindle of 10 discs
Capacity: 25GB

See full description
Specifications for M-Disc Blu-ray Bd-R 25 GB 4x Printable Spindle (Pack of 10) 43825
  • Pack Quantity
    10
  • MFR Part No.
    VM38250
  • Type
    Bd-R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome