Pla 1.75mm White 1kg

Order Code: ZT1745736S

£26.99 Inc VAT (20%)


Description

Verbatim PLA 1.75MM WHITE 1KG
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pla 1.75mm White 1kg
  • Diameter
    1.75mm
  • Colour
    White
  • Material
    PLA
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome