Pla 2.85mm Transparent 1kg

Order Code: ZT1746009S

£26.99 Inc VAT (20%)


Description

Verbatim PLA 2.85MM TRANSPARENT 1KG
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pla 2.85mm Transparent 1kg
  • Material
    PLA
  • Diameter
    2.85mm
  • Weight
    1kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome