Pla 2.85mm White 1kg

Order Code: ZT1745890S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.395%


Description

Verbatim PLA 2.85MM WHITE 1KG
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pla 2.85mm White 1kg
  • Colour
    White
  • Diameter
    2.85mm
  • Material
    PLA
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome