Primalloy 2.85mm Black 500g

Order Code: ZT1745796S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.708%
20 - 49£5.4512%
50 +£5.2016%


Description

Verbatim PRIMALLOY 2.85MM BLACK 500G
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Primalloy 2.85mm Black 500g
  • Colour
    Black
  • Diameter
    2.85mm
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome