0
1
2

Slimline CD/DVD ReWriter USB-C 43886

Order Code: ZT1551986S

£43.99 Inc VAT (20%)


Description

This Verbatim external CD/DVD rewriter is ideal for use with notebooks or ultrabooks. It has a slim, lightweight design for use on the go and to save space on your workstation. Power is supplied via the USB port so there is no need for a bulky power adapter. The rewriter supports all common CD and DVD formats, including M-Disc.
External Slimline CD/ DVD Writer
Compact, lightweight design
Ideal for use with a notebook or ultrabook
Powered via USB port - no adapter needed
USB-CTM Connection
Fully compliant with M-Disc archiving technology
Includes Nero Burn & Archive software
Store up to 8.5GB on a double layer DVD
Store up to 4.7GB on a standard DVD
Colour: Black

See full description
Specifications for Slimline CD/DVD ReWriter USB-C 43886
  • MFR Part No.
    VM43886

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome