Tefabloc 2.85mm White 500g

Order Code: ZT1745690S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Verbatim Tefabloc 2.85MM WHITE 500G
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Tefabloc 2.85mm White 500g
  • Diameter
    2.85mm
  • Product Type
    Tefabloc
  • Colour
    White
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome