HPE Intel Xeon Gold 6126. Processor family: Intel® Xeon® Gold, Processor socket: LGA 3647 (Socket P) , Processor lithography: 14 nm. Memory channels: Hexa-channel, Maximum internal memory supported by processor: 768 GB, Memory types supported by processor: DDR4-SDRAM. Market segment: Server, Supported instruction sets: AVX, AVX 2.0, AVX-512, SSE4.2, Scalability: S4S. Compatibility: BL460c Gen10